Check Availability
  • HONEYWELL 

    Heavy Duty Wireless Limit Switch, 1NO/1NC Contact Form

  • Item # 19N852
  • Mfr. Model # WLS1A11AC
Heavy Duty Wireless Limit Switch, 1NO/1NC Contact Form
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy duty wireless limit switch features a top pin plunger and snap-action contacts.
Show More Close
 

Technical Specifications

Item # 19N852
Mfr. Model # WLS1A11AC
UNSPSC #39121509
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Heavy Duty Wireless Limit Switch
Style Top Pin Plunger
Communication Method 2.4 GHz Radio, WPAN 802.25.4
Wireless Range 1000 ft.
Contact Form 1NO/1NC
Width 1.62"
Height 4.57"
Depth 1.75"
NEMA Rating 1, 3, 4, 6, 6P, 12, 13
IP Rating 68
Operating Force 4 in.-lb.
Operating Temp. Range -40 Degrees to 160 Degrees F
Replacement Head Mfr. No. LSZ1C
Power Source 3.6VDC
Standards FCC 15, IC, ACMA, ETSI, RoHS Compliant, FCC 15.247, Industry Canada RSS 210, ETSI, CE mark, ACMA, C-Tick mark, Latest applicable standards EN 300 328, V1.7.1, EN 61326-1 (2006), EN 301 489-1, V1.8.1, EN 301 489-17, V2.1.1, UNSPSC Code 20142601, UNSPSC Commodity 20142601, Shock IEC 60068-2-27, Half-sine, 10 g, 6 mS, 3 axis, Vibration IEC 60068-2-6, 10 Hz to 500 Hz with 0,35 mm Peak-to-Peak, 58 Hz to 500 Hz 5 g
Features 0 dBi Omni With Integral Mount, Straight Antenna
Pre-travel 1.78mm (0.07") max.
Over Travel 4.83mm (0.190") min.
Differential Travel 0.38mm (0.015") max.
* This product's country of origin is subject to change

Compliance and Restrictions