Check Availability
  • HONEYWELL 

    Heavy Duty Wireless Limit Switch, 1NO/1NC Contact Form, 1.50" to 3.50" Arm Length, 0.75" Arm Width

  • Item # 19N848
  • Mfr. Model # WLS1A02AA2A
Heavy Duty Wireless Limit Switch, 1NO/1NC Contact Form, 1.50" to 3.50" Arm Length, 0.75" Arm Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy duty wireless limit switch features an aluminum alloy arm and nylon roller.
Show More Close
 

Technical Specifications

Item # 19N848
Mfr. Model # WLS1A02AA2A
UNSPSC #39121509
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Heavy Duty Wireless Limit Switch
Style Side Rotary
Arm Length 1.50" to 3.50"
Arm Depth 0.50"
Arm Width 0.75"
Roller Dia. 0.75"
Roller Width 0.25"
Arm Material Aluminum Alloy
Roller Material Nylon
Communication Method 2.4 GHz Radio, WPAN 802.25.4
Wireless Range 1000 ft.
Contact Form 1NO/1NC
Width 1.62"
Height 4.20"
Depth 1.75"
NEMA Rating 1, 3, 4, 6, 6P, 12, 13
IP Rating 68
Operating Force 4 in.-lb.
Operating Temp. Range -40 Degrees to 160 Degrees F
Replacement Head Mfr. No. LSZ1A
Power Source 3.6VDC
Standards FCC 15, IC, ACMA, ETSI, RoHS Compliant, FCC 15.247, Industry Canada RSS 210, ETSI, CE mark, ACMA, C-Tick mark, Latest applicable standards EN 300 328, V1.7.1, EN 61326-1 (2006), EN 301 489-1, V1.8.1, EN 301 489-17, V2.1.1, UNSPSC Code 20142601, UNSPSC Commodity 20142601, Shock IEC 60068-2-27, Half-sine, 10 g, 6 mS, 3 axis, Vibration IEC 60068-2-6, 10 Hz to 500 Hz with 0,35 mm Peak-to-Peak, 58 Hz to 500 Hz 5 g
Features 2.2 dBi Omni With Switch Mount, Tilt/Swivel Design
Pre-travel 15 Degrees max.
Over Travel 60 Degrees min.
Differential Travel 5 Degrees max.
* This product's country of origin is subject to change

Compliance and Restrictions