Check Availability
Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: L
  • HONEYWELL 

    Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: L

  • Item # 3NVR2
  • Mfr. Model # 313500
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3NVR2
Mfr. Model # 313500
UNSPSC #46182002
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Half Mask Respirator
Facepiece Material Silicone
Head Harness Material Elastic
Cartridges Included No
Mask Size L
Series S-Series
Respirator Connection Type Threaded
Configured For Dual Cartridge

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms