Check Availability
  • HONEYWELL 

    HPPE Sleeve with Thumbhole, 14"L, Hemmed Cuff, White

  • Item # 3CZN3
  • Mfr. Model # CTSS-2-14TH
HPPE Sleeve with Thumbhole, 14"L, Hemmed Cuff, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HONEYWELL cut-resistant sleeves protect against heat, cuts, slashes, and abrasion, and can be worn on either arm. Thumbhole helps keep sleeves in place and provides additional wrist protection. Ambidextrous sleeve is made of soft, lightweight, high-performance Comfortrel® fiber blend with improved stretch for longer wear. 14"L. Priced individually.
Show More Close
 

Technical Specifications

Item # 3CZN3
Mfr. Model # CTSS-2-14TH
UNSPSC #46181516
Catalog Page 1686
Shipping Weight 0.07 lbs
Country of Origin China *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 1
Cut-Resistant Material HPPE
Cuff Style Hemmed
Suggested Use Environment Dry/Light Oil
Color White
Sleeve Size Universal
Sleeves Length 14"
ANSI/ISEA Puncture Level 0
Application Arm Protection
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms