Check Availability
  • HONEYWELL 

    HPPE Sleeve, 16"L, Knitted Cuff, Gray, Sleeve Size: Universal

  • Item # 3LCH9
  • Mfr. Model # NFDS16
HPPE Sleeve, 16"L, Knitted Cuff, Gray, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTH® cut-resistant sleeve is ideal for material handling and assembly work involving sharp objects like sheet metal, metal shavings, glass and metal parts. Knitted from Dyneema® and glass fiber—together they outperform other sleeve materials in cut and abrasion resistance. Gray color hides dirt. Launderable and dry cleanable.
Show More Close
 

Technical Specifications

Item # 3LCH9
Mfr. Model # NFDS16
UNSPSC #46181504
Shipping Weight 0.18 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 5
ANSI/ISEA Abrasion Level 4
Cut-Resistant Material HPPE
Cuff Style Knitted
Suggested Use Environment Food Processing
Color Gray
Sleeve Size Universal
Sleeves Length 16"
ANSI/ISEA Puncture Level 0
Application Arm Protection
Standards EN388/ANSI
* This product's country of origin is subject to change

Welcome Sign In