Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Corded, 33dB, PK100

  • Item # 9X497
  • Mfr. Model # MAX30-USA
Ear Plugs, Corded, 33dB, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reusable earplugs provide simple, affordable hearing protection; replace every 3 to 6 months, depending upon use. These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear. The cord helps you keep track of your earplugs and prevent loss.
Show More Close
 

Technical Specifications

Item # 9X497
Mfr. Model # MAX30-USA
UNSPSC #46181901
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 33dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Blue, Red, White
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Red
Band Material - Hearing Protection PVC
Cord Color Red
Cord Material - Hearing Protection PVC
Pairs Per Package 100
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Max(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In