Check Availability
  • HONEYWELL HOWARD LEIGHT 

    33dB Disposable Contoured-Shape Ear Plugs; Corded, Blue, Orange, Universal

  • Item # 4DY86
  • Mfr. Model # LT-30
33dB Disposable Contoured-Shape Ear Plugs; Corded, Blue, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for food/beverage applications where metal detection is required. Easy to insert into the ear canal and feature self-adjusting foam that expands for a complete seal.
Show More Close
 

Technical Specifications

Item # 4DY86
Mfr. Model # LT-30
UNSPSC #46181901
Catalog Page 1641
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable Yes
Series Laser Trak(R)
Ear Plug Shape Contoured
Ear Plug Color Blue, Orange
Ear Plug Material Soft Foam
Cord/Band Color Blue
Cord/Band Material PVC
Ear Plug Packaging Bag Wrapped Pair
Standards ANSI S3.19-1974 Tested
Includes (100) Banded Pkrplugs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms