Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Uncord, 33dB, PK200

  • Item # 3LCA2
  • Mfr. Model # MAX1-USA
Ear Plugs, Uncord, 33dB, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These colorful polyurethane foam earplugs are easily rolled down for comfortable insertion and wear.
Show More Close
 

Technical Specifications

Item # 3LCA2
Mfr. Model # MAX1-USA
UNSPSC #46181901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Blue, Red, White
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Max(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In