Check Availability
  • HONEYWELL HOWARD LEIGHT 

    33dB Disposable Bell-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 5FV17
  • Mfr. Model # MAX-30
  • (1)
33dB Disposable Bell-Shape Ear Plugs; Corded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting, disposable ear plugs are designed for easy roll-down, insertion, and wear. Meet ANSI S3.19-1974
Show More Close
 

Technical Specifications

Item # 5FV17
Mfr. Model # MAX-30
UNSPSC #46181901
Catalog Page 1641
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series Max(R)
Ear Plug Shape Bell
Ear Plug Color Orange
Ear Plug Material Soft Foam
Cord/Band Color Blue
Cord/Band Material PVC
Ear Plug Packaging Bag Wrapped Pair
Standards ANSI S3.19-1974 Tested
Includes (100) Pair of Earplugs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms