Check Availability
  • HONEYWELL HOWARD LEIGHT 

    33dB Disposable Bell-Shape Earplugs; Uncorded, Orange, Universal

  • Item # 5FV14
  • Mfr. Model # MAX-1
33dB Disposable Bell-Shape Earplugs; Uncorded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These ear plugs feature a classic, cylindrical design, with self-adjusting foam construction for easy roll-down, insertion, and wear.
Show More Close
 

Technical Specifications

Item # 5FV14
Mfr. Model # MAX-1
UNSPSC #46181901
Catalog Page 1644
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Max(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In