Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Uncorded, Bell Shape, PK800

  • Item # 468F30
  • Mfr. Model # HL400-MAX-REFILL
Ear Plugs, Uncorded, Bell Shape, PK800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468F30
Mfr. Model # HL400-MAX-REFILL
UNSPSC #46181901
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Earplug Dispenser Refill
Pairs Per Package 800
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Ear Plug Packaging Dispenser, Unwrapped
Series Max(R)
Standards OSHA CFR 1910.95
* This product's country of origin is subject to change

Welcome Sign In