Check Availability
  • HONEYWELL HOWARD LEIGHT 

    32dB Disposable Contoured-T-Shape Earplugs; Corded, Magenta, Yellow, Universal

  • Item # 6XF60
  • Mfr. Model # LL-30
32dB Disposable Contoured-T-Shape Earplugs; Corded, Magenta, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The self-adjusting foam allows easy roll-down, insertion, and wear.
Show More Close
 

Technical Specifications

Item # 6XF60
Mfr. Model # LL-30
UNSPSC #46181901
Catalog Page 1644
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 32dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Magenta, Yellow
Ear Plug Material Soft Foam
Ear Plug Shape Contoured-T
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Yellow
Band Material - Hearing Protection PVC
Cord Color Yellow
Cord Material - Hearing Protection PVC
Pairs Per Package 100
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Laser Lite(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In