Check Availability
  • HONEYWELL HOWARD LEIGHT 

    32dB Disposable Contoured-Shape Ear Plugs; Uncorded, Magenta, Yellow, Universal

  • Item # 16R196
  • Mfr. Model # LL-5
32dB Disposable Contoured-Shape Ear Plugs; Uncorded, Magenta, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear.
Show More Close
 

Technical Specifications

Item # 16R196
Mfr. Model # LL-5
UNSPSC #46181901
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 5
Ear Plug Size Universal
Noise Reduction Rating NRR 32dB
Metal Detectable No
Series Laser Lite(R)
Ear Plug Shape Contoured
Ear Plug Color Magenta, Yellow
Ear Plug Material Soft Foam
Ear Plug Packaging Vending Pack
Standards ANSI S3.19-1974 Tested
Includes (5) Banded Pkrplugs
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms