Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Uncord, 32dB, PK200

  • Item # 400G20
  • Mfr. Model # XTR-1
Ear Plugs, Uncord, 32dB, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Honeywell Howard Leight® X-TREME™ disposable earplug offers higher attenuation than most disposable foam ear plugs, to offer reliable hearing protection. The tapered shape eases insertion and removal, and the self-adjusting foam material offers comfortable long-term wear. Single-use plugs are designed for jobsites and tasks that demand frequent changes, and where hygiene would bar reuse. The signature bright orange color helps verify compliance.
Show More Close
 

Technical Specifications

Item # 400G20
Mfr. Model # XTR-1
UNSPSC #46181901
Catalog Page 1644
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 32dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Bullet
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bulk Box, Wrapped Pairs
Series X-Treme(TM)
* This product's country of origin is subject to change

Welcome Sign In