Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Uncord, 31dB, PK200

  • Item # 3NHK4
  • Mfr. Model # MM-1
Ear Plugs, Uncord, 31dB, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear.
Show More Close
 

Technical Specifications

Item # 3NHK4
Mfr. Model # MM-1
UNSPSC #46181901
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 31dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange, Yellow
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Multi Max(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms