Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Uncorded, Bullet Shape, PK800

  • Item # 468F35
  • Mfr. Model # HL400-MM-REFILL
Ear Plugs, Uncorded, Bullet Shape, PK800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468F35
Mfr. Model # HL400-MM-REFILL
UNSPSC #46181901
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 31dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange, Yellow
Ear Plug Material Foam
Ear Plug Shape Multi Max(R)
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 800
Ear Plug Packaging Dispenser, Unwrapped
Series Multi Max(R)
Standards OSHA CFR 1910.95
* This product's country of origin is subject to change

Welcome Sign In