Check Availability
  • HONEYWELL HOWARD LEIGHT 

    30dB Over-the-Head Ear Muffs, Black

  • Item # 4DY88
  • Mfr. Model # 1010970-H5
30dB Over-the-Head Ear Muffs, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dielectric construction helps protect wearers in all workplaces, especially in electrical environments. Snap-in ear cushions are easy to replace. Features quick-click height adjustment.
Show More Close
 

Technical Specifications

Item # 4DY88
Mfr. Model # 1010970-H5
UNSPSC #46181902
Catalog Page 1644
Shipping Weight 0.9 lbs
Country of Origin China *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 30dB
Dielectric Yes
Series Thunder(R)
Ear Muff Shell Color Black
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms