Check Availability
  • HONEYWELL HOWARD LEIGHT 

    30dB Over-the-Head Ear Muffs, Green

  • Item # 1GAD7
  • Mfr. Model # 1013941
  • (1)
30dB Over-the-Head Ear Muffs, Green Ear Muffs,Over-the-Head,NRR 30dB Ear Muffs,Over-the-Head,NRR 30dB Ear Muffs,Over-the-Head,NRR 30dB Ear Muffs,Over-the-Head,NRR 30dB Ear Muffs,Over-the-Head,NRR 30dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Proprietary Airflow Controlâ„¢ technology provides optimal attenuation across all frequencies. Includes an adjustable steel-wire headband with replaceable snap-in ear cushions. This headband features a bright green color and reflective headband for excellent visibility.
Show More Close
 

Technical Specifications

Item # 1GAD7
Mfr. Model # 1013941
UNSPSC #46181902
Catalog Page 1644
Shipping Weight 0.85 lbs
Country of Origin China *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 30dB
Dielectric No
Series Leightning(R) High Visibility
Ear Muff Shell Color Green
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms