Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Uncorded, Cylinder Shape, PK2000

  • Item # 468F37
  • Mfr. Model # FF-LS4-REFILL
Ear Plugs, Uncorded, Cylinder Shape, PK2000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468F37
Mfr. Model # FF-LS4-REFILL
UNSPSC #46181901
Catalog Page 1644
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Ear Plugs
Pairs Per Package 2000
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 30dB
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Cylinder
Ear Plug Size Universal
Cord Options Uncorded
Ear Plug Packaging Bulk Bag, Unwrapped
Series Max Lite(R)
Standards OSHA CFR 1910.95
* This product's country of origin is subject to change

Welcome Sign In