Check Availability
  • HONEYWELL HOWARD LEIGHT 

    30dB Disposable Contoured-Shape Ear Plugs; Corded, Green, Universal

  • Item # 5FV12
  • Mfr. Model # LPF-30
30dB Disposable Contoured-Shape Ear Plugs; Corded, Green, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The self-adjusting foam allows easy roll-down, insertion, and wear.
Show More Close
 

Technical Specifications

Item # 5FV12
Mfr. Model # LPF-30
UNSPSC #46181901
Catalog Page 1641
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 30dB
Metal Detectable No
Series Max Lite(R)
Ear Plug Shape Contoured
Ear Plug Color Green
Ear Plug Material Foam
Cord/Band Color Yellow
Cord/Band Material Polycarbonate
Ear Plug Packaging Bag Wrapped Pair
Standards ANSI S3.19-1974 Tested
Includes (100) Banded Pkrplugs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms