Check Availability
  • HONEYWELL HOWARD LEIGHT 

    30dB Disposable Contoured-Shape Ear Plugs; Uncorded, Green, Universal

  • Item # 3WU35
  • Mfr. Model # LPF-1-D
30dB Disposable Contoured-Shape Ear Plugs; Uncorded, Green, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with LeightSourceâ„¢ Earplug Dispenser, which accepts your choice of disposable earplugs, eliminating unnecessary packaging. Just pull the tabs on the box and the earplugs are loaded in the dispenser. Turn the crank and two plugs fall conveniently into your hand. Use on tabletops or wall mount.
Show More Close
 

Technical Specifications

Item # 3WU35
Mfr. Model # LPF-1-D
UNSPSC #46181901
Catalog Page 1641
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 500
Ear Plug Size Universal
Noise Reduction Rating NRR 30dB
Metal Detectable No
Series Laser Lite(R)
Ear Plug Shape Contoured
Ear Plug Color Green
Ear Plug Material Soft Foam
Ear Plug Packaging Dispenser Refill
Standards ANSI S3.19-1974 Tested
Includes (500) Banded Pkrplugs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms