Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Uncord, 30dB, PK5

  • Item # 16R198
  • Mfr. Model # LPF-5
Ear Plugs, Uncord, 30dB, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear.
Show More Close
 

Technical Specifications

Item # 16R198
Mfr. Model # LPF-5
UNSPSC #46181901
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 30dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Green
Ear Plug Material Soft Foam
Ear Plug Shape Contoured-T
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 5
Ear Plug Packaging Vending Pack
Ear Plug Pair Pack Type Plastic Bag
Series Max Lite(R)
Standards ANSI S3.19-1974 Tested
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms