Check Availability
  • HONEYWELL HOWARD LEIGHT 

    30dB Disposable Bell-Shape Ear Plugs; Uncorded, Green, Universal

  • Item # 468F32
  • Mfr. Model # HL400-LPF-REFILL
30dB Disposable Bell-Shape Ear Plugs; Uncorded, Green, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468F32
Mfr. Model # HL400-LPF-REFILL
UNSPSC #0
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 800
Ear Plug Size Universal
Noise Reduction Rating NRR 30dB
Metal Detectable No
Series Honeywell Howard Leight Max Lite(R)
Ear Plug Shape Bell
Ear Plug Color Green
Ear Plug Material Foam
Ear Plug Packaging Dispenser, Unwrapped
Standards OSHA CFR 1910.95
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms