Check Availability
  • HONEYWELL HOWARD LEIGHT 

    30dB Disposable Bell-Shape Earplugs; Corded, Orange, S

  • Item # 24C175
  • Mfr. Model # MAX-30S
30dB Disposable Bell-Shape Earplugs; Corded, Orange, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These self-adjusting foam earplugs can be easily rolled down for comfortable insertion and wear. The cord helps you keep track of your earplugs and prevent loss.
Show More Close
 

Technical Specifications

Item # 24C175
Mfr. Model # MAX-30S
UNSPSC #46181901
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 30dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size S
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection PVC
Cord Color Blue
Cord Material - Hearing Protection PVC
Pairs Per Package 100
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Max(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In