This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL HOWARD LEIGHT 

    29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Orange, Universal

  • Item # 4DY83
  • Mfr. Model # MTX-1-OR
29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Orange, Universal

See alternate products available online.

Product Details

The self-adjusting foam allows easy roll-down, insertion, and wear.
Show More Close
 

Technical Specifications

Item # 4DY83
Mfr. Model # MTX-1-OR
UNSPSC #46181901
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 29dB
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Cylinder
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Matrix(TM)
Includes (200) Pair of Earplugs
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In