Check Availability
  • HONEYWELL HOWARD LEIGHT 

    27dB Reusable Flanged-Shape Earplugs; Corded, Blue, M

  • Item # 5FT99
  • Mfr. Model # DPAS-30W
27dB Reusable Flanged-Shape Earplugs; Corded, Blue, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These premolded, reusable ear plugs feature grip stems for hygienic insertion and extended wear. Meet ANSI S3.19-1974
Show More Close
 

Technical Specifications

Item # 5FT99
Mfr. Model # DPAS-30W
UNSPSC #46181901
Catalog Page 1644
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Earplugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 27dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Blue
Ear Plug Material Soft Plastic
Ear Plug Shape Flanged
Ear Plug Size M
Cord Options Corded
Band Color - Hearing Protection White
Band Material - Hearing Protection Nylon
Cord Color White
Cord Material - Hearing Protection Nylon
Pairs Per Package 100
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series AirSoft(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In