Check Availability
  • HONEYWELL HOWARD LEIGHT 

    27dB Reusable Flanged-Shape Ear Plugs; Corded, Blue, M

  • Item # 5FT95
  • Mfr. Model # AS-30R
27dB Reusable Flanged-Shape Ear Plugs; Corded, Blue, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These premolded, reusable ear plugs feature grip stems for hygienic insertion and extended wear. Meet ANSI S3.19-1974
Show More Close
 

Technical Specifications

Item # 5FT95
Mfr. Model # AS-30R
UNSPSC #46181901
Catalog Page 1641
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 50
Ear Plug Size M
Noise Reduction Rating NRR 27dB
Metal Detectable No
Series AirSoft(R)
Ear Plug Shape Flanged
Ear Plug Color Blue
Ear Plug Material Soft Plastic
Cord/Band Color Red
Cord/Band Material Nylon
Ear Plug Packaging Carrying Case
Standards ANSI S3.19-1974 Tested
Includes (50) Pair of Earplugs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms