Check Availability
  • HONEYWELL HOWARD LEIGHT 

    27dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 3WU30
  • Mfr. Model # FUS30S-HP
  • (1)
27dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These reusable earplugs provide comfortable hearing protection; replace every 3 to 6 months, depending upon use. The grip stems allow hygienic insertion. A carrying case and attached polymer cord help prevent loss.
Show More Close
 

Technical Specifications

Item # 3WU30
Mfr. Model # FUS30S-HP
UNSPSC #46181901
Catalog Page 1641
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 27dB
Metal Detectable No
Series Fusion(R)
Ear Plug Shape Flanged
Ear Plug Color Yellow
Ear Plug Material Soft Plastic
Cord/Band Color Green/Yellow
Cord/Band Material PVC
Ear Plug Packaging Carrying Case
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms