Check Availability
  • HONEYWELL HOWARD LEIGHT 

    27dB Over-the-Head Ear Muffs, Blue

  • Item # 3GYD6
  • Mfr. Model # 1011146
27dB Over-the-Head Ear Muffs, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Headband and Folding Ear Muffs
• Meet ANSI S3.19-1974
Padded headbands cushion the head and distribute pressure for comfort. Dielectric ear muffs are nonconductive for use in electrical environments. Clarity® Series
Uniform attenuation allows speech frequencies to be heard with less distortion in areas with low-level noise of 85 to 95dB. Snap-in ear cushions are easy to replace.
Show More Close
 

Technical Specifications

Item # 3GYD6
Mfr. Model # 1011146
UNSPSC #46181903
Shipping Weight 0.85 lbs
Country of Origin China *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 27dB
Dielectric Yes
Series Clarity
Ear Muff Shell Color Blue
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms