Check Availability
  • HONEYWELL HOWARD LEIGHT 

    Ear Plugs, Corded, 26dB, PK50

  • Item # 5FV25
  • Mfr. Model # QD30-RC
Ear Plugs, Corded, 26dB, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These premolded, reusable ear plugs feature grip stems for hygienic insertion and extended wear. Meet ANSI S3.19-1974
Show More Close
 

Technical Specifications

Item # 5FV25
Mfr. Model # QD30-RC
UNSPSC #46181901
Catalog Page 1644
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 26dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Bell
Ear Plug Size M
Cord Options Corded
Band Color - Hearing Protection Orange
Band Material - Hearing Protection Vinyl
Cord Color Orange
Cord Material - Hearing Protection Vinyl
Pairs Per Package 50
Ear Plug Packaging Carrying Case
Ear Plug Pair Pack Type Plastic Case
Series Quiet(R)
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In