Check Availability
  • HONEYWELL HOWARD LEIGHT 

    26dB Reusable Bell-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 16R202
  • Mfr. Model # QD-5-30
26dB Reusable Bell-Shape Ear Plugs; Corded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The reusable, Quiet® series earplugs can help to reduce audible noise in work environments. They are engineered with PVC foam and pre-formed with a bell shape to fit into ear canals.
Show More Close
 

Technical Specifications

Item # 16R202
Mfr. Model # QD-5-30
UNSPSC #46181901
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 5
Ear Plug Size Universal
Noise Reduction Rating NRR 26dB
Metal Detectable No
Series Quiet(R)
Ear Plug Shape Bell
Ear Plug Color Orange
Ear Plug Material Foam
Cord/Band Color Orange
Cord/Band Material Vinyl
Ear Plug Packaging Vending Pack
Standards ANSI S3.19-1974 Tested
Includes (5) Pair of Earplugs
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms