Check Availability
  • HONEYWELL HOWARD LEIGHT 

    25dB Reusable Flanged-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 3WU28
  • Mfr. Model # SMF-30
  • (1)
25dB Reusable Flanged-Shape Ear Plugs; Corded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The reusable, SmartFit® series earplugs can help to reduce audible noise in work environments. They are engineered with TPE material and pre-formed with a flanged shape to fit into ear canals. The corded design and plastic case help to keep earplugs from getting misplaced.
Show More Close
 

Technical Specifications

Item # 3WU28
Mfr. Model # SMF-30
UNSPSC #46181901
Catalog Page 1644
Shipping Weight 2.7 lbs
Country of Origin Mexico *
Item Ear Plugs
Disposable/ Reusable Reusable
Cord Options Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 25dB
Metal Detectable No
Series SmartFit(R)
Ear Plug Shape Flanged
Ear Plug Color Orange
Ear Plug Material Soft Plastic
Band Color - Hearing Protection Blue
Band Material - Hearing Protection Nylon
Ear Plug Packaging Carrying Case
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In