Check Availability
  • HONEYWELL HOWARD LEIGHT 

    25dB Reusable Flanged-Shape Ear Plugs; Corded, Blue, Universal

  • Item # 3GYD9
  • Mfr. Model # SDT-30
25dB Reusable Flanged-Shape Ear Plugs; Corded, Blue, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These metal-detectable ear plugs feature bright colors and a metalized formulation ideal for applications where metal detection is required, such as the food/beverage industry. The disposable plugs are easy to insert, with self-adjusting foam that expands to fit the ear canal. Reusable plugs are premolded with grip stems for hygienic insertion, and washable for extended wear.

• Meet ANSI S3.19-1974
Show More Close
 

Technical Specifications

Item # 3GYD9
Mfr. Model # SDT-30
UNSPSC #46181901
Catalog Page 1641
Shipping Weight 1.1 lbs
Country of Origin Mexico *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 25dB
Metal Detectable Yes
Series SmartFit(R)
Ear Plug Shape Flanged
Ear Plug Color Blue
Ear Plug Material Soft Plastic
Cord/Band Color Blue
Cord/Band Material Vinyl
Ear Plug Packaging Bag Wrapped Pair
Standards ANSI S3.19-1974 Tested
Includes (100) Banded Pkrplugs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms