Check Availability
  • HONEYWELL HOWARD LEIGHT 

    25dB Reusable Flanged-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 24C176
  • Mfr. Model # SMF-30W-P
25dB Reusable Flanged-Shape Ear Plugs; Corded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These reusable earplugs provide comfortable hearing protection; replace every 3 to 6 months, depending upon use. The grip stems allow hygienic insertion. The cord helps you keep track of your earplugs and prevent loss.
Show More Close
 

Technical Specifications

Item # 24C176
Mfr. Model # SMF-30W-P
UNSPSC #46181901
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 25dB
Metal Detectable No
Series SmartFit(R)
Ear Plug Shape Flanged
Ear Plug Color Orange
Ear Plug Material Soft Plastic
Cord/Band Color White
Cord/Band Material Cotton
Ear Plug Packaging Paper Wrapped Pair
Standards ANSI S3.19-1974 Tested
Includes (100) Banded Pkrplugs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms