Check Availability
  • HONEYWELL 

    HONEYWELL Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: L

  • Item # 3NVT1
  • Mfr. Model # B270000G
HONEYWELL Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HONEYWELL Survivairâ„¢ 2000 half-facepiece respirator features a yoke design for a large, pliable sealing area and snug fit. Head harness reduces face piece slippage. Silicone skirt construction with rear split strap. Cartridges and filters are sold separately.
Show More Close
 

Technical Specifications

Item # 3NVT1
Mfr. Model # B270000G
UNSPSC #46182002
Shipping Weight 0.48 lbs
Country of Origin Mexico *
Item Half Mask Respirator
Facepiece Material Silicone
Half Mask Suspension Type Standard
Head Harness Material Elastic, Thermoplastic Elastomer
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size L
Typical Application Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking
Series S-Series
Respirator Connection Type Threaded
Configured For Dual Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms