This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL 

    HONEYWELL Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: M/L

  • Item # 3NVR4
  • Mfr. Model # 322500
HONEYWELL Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: M/L

See alternate products available online.

Product Details

The HONEYWELL Survivair™ PREMIER® Plus half-facepiece has a wide wraparound face piece with soft-sealing flange and elastic head straps. Low-profile nosepiece and perspiration port reduce slipping. Cartridges and filters are sold separately.
Show More Close
 

Technical Specifications

Item # 3NVR4
Mfr. Model # 322500
UNSPSC #46182002
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Half Mask Respirator
Facepiece Material Silicone
Half Mask Suspension Type Standard
Head Harness Material Elastic, Thermoplastic Elastomer
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size M/L
Typical Application Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking
Series S-Series
Respirator Connection Type Threaded
Configured For Dual Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms