Check Availability
  • HONEYWELL 

    HONEYWELL Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: L

  • Item # 3NVP8
  • Mfr. Model # 303500
HONEYWELL Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size: L Half Mask Respirator,Threaded,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NVP8
Mfr. Model # 303500
UNSPSC #46182002
Shipping Weight 0.42 lbs
Country of Origin Mexico *
Item Half Mask Respirator
Facepiece Material Thermoplastic Elastomer
Half Mask Suspension Type Standard
Head Harness Material Thermoplastic Elastomer
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size L
Typical Application Brazing, Construction, Dusty Operations, Dry Operations, General Industry, Grinding, Metal Cutting, Metal Pouring, Sanding, Spraying, Sweeping
Series S-Series
Respirator Connection Type Threaded
Configured For Dual Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms