Check Availability
  • HONEYWELL 

    Gas Valve, Standard Opening, 200, 000 BtuH

  • Item # 278Y66
  • Mfr. Model # VR8300A4516
Gas Valve, Standard Opening, 200, 000 BtuH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Y66
Mfr. Model # VR8300A4516
UNSPSC #40141605
Shipping Weight 2.25 lbs
Country of Origin Mexico *
Item Gas Valve
Ignition Type Standing Pilot
BtuH Capacity 200,000
Valve Type Standard Opening
Coil Volts 24
Gas Type NG/LP
Inlet Size 3/4"
Outlet Size 3/4"
LP Conversion Kit Yes
Side Taps No
Inlet Pressure Tap Yes
Reducer Bushing Kit (2) 3/4 x 1/2"
Ambient Temp. Range 0 to 175 Degrees F
Amps AC 0.7
Pressure Setting Range 3.5" WC
Includes (2) 3/4 x 1/2" Reducer Bushings, ECO adapter, 36" Thermocouple with Adapters, Natural to LP Gas Conversion Kit
* This product's country of origin is subject to change

Compliance and Restrictions