Check Availability
  • HONEYWELL 

    Gas Valve, Standard Opening, 250, 000 BtuH

  • Item # 278Y62
  • Mfr. Model # V800A1070
Gas Valve, Standard Opening, 250, 000 BtuH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Y62
Mfr. Model # V800A1070
UNSPSC #40141605
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Item Gas Valve
Ignition Type Standing Pilot
BtuH Capacity 250,000
Valve Type Standard Opening
Coil Volts 24
Gas Type NG/LP
Inlet Size 1/2"
Outlet Size 3/4"
LP Conversion Kit Yes
Side Taps Yes
Inlet Pressure Tap Yes
Reducer Bushing Kit 3/4 x 1/2"
Ambient Temp. Range 32 to 175 Degrees F
Amps AC 0.2
Pressure Setting Range 3.5 to 28" WC
Includes 3/4 x 1/2" Reducer Bushing
* This product's country of origin is subject to change

Compliance and Restrictions