Check Availability
  • HONEYWELL 

    Furnace Humidifier,Bypass,17 GPD

  • Item # 6JJL0
  • Mfr. Model # HE250A1005
Furnace Humidifier,Bypass,17 GPD
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Water flows across pad, humidifying air. Unit mounts on warm air supply or cold air return. 6" dia. duct connection. Humidifier features an automatic damper and LED indicators for status, service, and pad replacement. Model has a summer shut-off damper, antimicrobial humidifier pads, and mounting template. For use with forced-air furnace systems to provide whole-house humidification.
Show More Close
 

Technical Specifications

Item # 6JJL0
Mfr. Model # HE250A1005
UNSPSC #40101903
Catalog Page 3091
Shipping Weight 16.15 lbs
Country of Origin Mexico *
Item Furnace Humidifier
Type Drain Bypass
Max. Square Foot Capacity 2500
Voltage 24
Amps AC .57
Height 17-1/2"
Width 15"
Depth 10-1/8"
Plenum Opening Required 12-5/8" H x 9-3/4" W
Drain Type Continuous
Number of Speeds 1
Replacement Filter HC26A1008
Wick Treated With AgION Antimicrobial Agent
Color Gray
Includes Automatic Damper, Status, Maintenance, Service LEDs
Warranty 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions