Check Availability
  • HONEYWELL 

    Floating Thermostat,2 Additional Outputs

  • Item # 279A55
  • Mfr. Model # TB6980A1007
Floating Thermostat,2 Additional Outputs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 279A55
Mfr. Model # TB6980A1007
UNSPSC #41112209
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item VAV Thermostat
Type Floating Single Output
Description Floating Control Thermostat, with Max. and Min. Setpoints for Heating and Cooling, Night Setback (NSB) Terminal for Energy Savings
Application Heating and Cooling, Low-Voltage Pressure-Dependent Variable Air Volume (VAV) Applications, Hydronic Perimeter Heating/Cooling and Bypass Box with or without Reheat
Control Range (F) 50 to 95
Input Voltage 24VAC
Number of Relay Outputs 2
Output Signal Floating
Output Signal Burden 0.5A max @ 24Vac
Outputs 1 Floating
Automatic Changeover Deadband (F) 9
Display Digital
Enclosure Type Plastic
Mounting directly to drywall, single-gang NEMA standard 2-in x 4-in electrical box, double-gang NEMA standard electrical box with mounting plate
Height (In.) 4-5/8
Width (In.) 2-11/16
Depth (In.) 1
Color White
* This product's country of origin is subject to change

Compliance and Restrictions