Check Availability
  • Fit Testing
  • HONEYWELL 

    Fit Testing Kit, Isolamyl Acetate Fit Testing Protocol

  • Item # 5T388
  • Mfr. Model # 193140
Fit Testing Kit,  Isolamyl Acetate Fit Testing Protocol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Qualitative Fit Test Kits for Half- and Full-Facepiece Respirators
SperianĀ®
Requires respirators equipped with organic vapor cartridge. Kit No. 5T388 includes: 2 vials and a test enclosure.
Show More Close
 

Technical Specifications

Item # 5T388
Mfr. Model # 193140
UNSPSC #46182005
Catalog Page 1775
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Fit Testing Kit
Fit Testing Protocol Isolamyl Acetate
For Use With Employees Wearing Respirators, Respirators with Organic Vapor Cartridges When Conducting Fit Test
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.