Check Availability
  • HONEYWELL 

    Firefighters Gloves, L, Cowhide Lthr, PR

  • Item # 6EFA7
  • Mfr. Model # GL-7500-L
Firefighters Gloves, L, Cowhide Lthr, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thermo cowhide outer shell provides protection and flexibility. Wing thumb with 2-D pattern. Polyurethane moisture barrier with SEF thermal liner.
Show More Close
 

Technical Specifications

Item # 6EFA7
Mfr. Model # GL-7500-L
UNSPSC #46181504
Catalog Page 1814
Shipping Weight 0.84 lbs
Country of Origin USA *
Item Firefighters Gloves
Cuff 2-Ply Nomex(R)
Size L
Application Structural
Color Gold/White
Palm Material Cowhide Leather
Back Material Cowhide Leather
Lining SEF Thermal
Thumb Style Wing
Design 2D Pattern
Standards NFPA 1971 2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms