Check Availability
  • HONEYWELL FIBRE-METAL 

    Headgear,Gray

  • Item # 23V888
  • Mfr. Model # F6400
Headgear,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23V888
Mfr. Model # F6400
UNSPSC #46181701
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Headgear
Headgear Style Partial Crown
Faceshield Assembly/Headgear Suspension Ratchet
Dielectric Protection No
Headgear Color Gray
For Use With Slotted Hard Hats
Standards ANSI Z87.1
Includes 4" Crown with quick blades mounting
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close