Check Availability
  • HONEYWELL FIBRE-METAL 

    Headgear, Gray

  • Item # 15W971
  • Mfr. Model # F4400
Headgear, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Headgear is made of Noryl® for durability and heat resistance.
Show More Close
 

Technical Specifications

Item # 15W971
Mfr. Model # F4400
UNSPSC #46181701
Catalog Page 1667
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Headgear
Headgear Style Partial Crown
Faceshield Assembly/Headgear Suspension Pinlock
Dielectric Protection No
Headgear Color Gray
Features Quick-Lok(TM) System for Secure Long-Term Combination Use, Quick-Lok(TM) Mounting Blocks are Screwed onto the Protective Cap
For Use With Attaches to E2Q, P2HNQ Series Hard Hats
Standards ANSI Z87.1
Includes 4" Crown with mounting cups
* This product's country of origin is subject to change

Compliance and Restrictions