Check Availability
  • HONEYWELL FIBRE-METAL 

    Front Cover Lens

  • Item # 10K381
  • Mfr. Model # CL452
Front Cover Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10K381
Mfr. Model # CL452
UNSPSC #46181706
Shipping Weight 0.07 lbs
Country of Origin USA *
Helmet Accessory Grouping Lens Covers
Item Front Lens Cover
For Use With 4" x 5" Large View Welding Helmets
Plate Size 4.50" x 5.25"
Characteristics Clear, Polycarbonate Safety Plate
Function Works as a Safety Plate in Welding Helmets
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In