Check Availability
  • HONEYWELL FIBRE-METAL 

    Cover Plate, Clear, 4-1/2" x 5-1/4"

  • Item # 3MNX1
  • Mfr. Model # P452
Cover Plate, Clear,  4-1/2" x 5-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MNX1
Mfr. Model # P452
UNSPSC #46181703
Shipping Weight 0.06 lbs
Country of Origin Slovakia *
Helmet Accessory Grouping Lens Covers
Item Cover Plate
For Use With Fibre Metal Welding Helmets
Plate Size 4.0" x 5.0"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In