Check Availability
Eye Wash Saline Concentrate, For Use With Fendall Eye Wash Stations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this saline concentrate with eyewash station No. 3PVP3.
Show More Close
 

Technical Specifications

Item # 3PVU6
Mfr. Model # 32-000509-0000-H5
UNSPSC #46181810
Catalog Page 1839
Shipping Weight 4.84 lbs
Country of Origin USA *
Item Eye Wash Saline Concentrate
Bottle Size 70 oz.
For Use With Fendall Eye Wash Stations
Mixing Ratio Ten Parts Water to One Part Concentrate
In Solution Shelf Life 6 Months
Shelf Life 2.5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms