Check Availability
  • HONEYWELL 

    Emerg. Escape Breathing Apparatus, 5 min

  • Item # 45VH83
  • Mfr. Model # 975638
Emerg. Escape Breathing Apparatus, 5 min
Qty
  • Web Price
    $611.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45VH83
Mfr. Model # 975638
UNSPSC #46182007
Shipping Weight 7.6 lbs
Country of Origin USA *
Item Emergency Escape Breathing Apparatus
Escape Duration 5 min.
PSI 2216
Cylinder Material Aluminum
Facepiece Material Polyurethane
Flow Rate 42Lpm
Includes Carry Case, Cylinder, Valve, Hood, Hose
Standards NIOSH Part 84
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms