Check Availability
  • HONEYWELL 

    Emerg. Escape Breathing Apparatus, 72 FR

  • Item # 45FE94
  • Mfr. Model # 975648
Emerg. Escape Breathing Apparatus, 72 FR
Qty
  • Web Price
    $767.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45FE94
Mfr. Model # 975648
UNSPSC #46182007
Shipping Weight 11.16 lbs
Country of Origin USA *
Item Emergency Escape Breathing Apparatus
Escape Duration 5 min.
PSI 2216
Cylinder Material Aluminum
Facepiece Material Polyurethane
Flow Rate 72Lpm
Includes Case, Cylinder, Hood
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms